Shop WALTER

Octagon ODMW Carbide

  • Mfr # 6069408
  • Zoro # G7952183

product price: 
$
19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Style
ODMW
Insert Shape
Octagon
Insert Size
050408
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069408
Zoro #
G7952183
UPC #
-
Country of Origin
Germany
Item
Octagon Milling Insert
Insert Style
ODMW
Insert Shape
Octagon
Insert Material
Carbide
Steel (P) Compatibility
Yes
Mounting Style
Screw Held
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Rake
Positive
Stainless (M) Compatibility
No
Coating
CVD
Chip-Breaker
Yes
Inscribed Circle
1/2 in
Grade
WKP25S
For Use With
F4080 Cutter
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
ODMW050408T-A27 WKP25S
Cutting Direction
Right Hand
Insert Application
Roughing
Hardened (H) Compatibility
No
No. of Edges
8
ISO Number
ODMW050408T-A27 WKP25S
Included Angle
135 Degrees
Number of Cutting Edges
8
Insert Holding Type
Screw Held
Clearance Angle
15 Degrees
Hole Type
Countersink Hole
Manufacturer Grade
WKP25S
Chip-Breaker Code
A27
Finish - Machining
TiCN+Al2O3+TiCN
Feed Type
High
Measurement System
Metric
Cutting Application
Roughing
Coating Process
CVD
Chip-Breaker Style
0 Degrees Chipbreaker Groove
ANSI Code
ODMW050408T-A27 WKP25S
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Shape
Octagon
Primary Material Application
Cast Iron, Steel
Compatible Product Type
F4080 Cutter

Dimensions

Insert Size
050408
Corner Radius
0.80mm
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
0.187 in
Cutting Edge Length
5.26mm

Description

Octagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.