Shop WALTER

Octagon ODMW Carbide

  • Mfr # 6069440
  • Zoro # G8276992

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Style
ODMW
Insert Shape
Octagon
Insert Size
060508
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069440
Zoro #
G8276992
UPC #
-
Country of Origin
Germany
Item
Octagon Milling Insert
Insert Style
ODMW
Insert Shape
Octagon
Insert Material
Carbide
Stainless (M) Compatibility
No
Insert Application
Roughing
Non Ferrous (N) Compatibility
No
Coating
CVD
No. of Edges
8
ANSI Number
ODMW060508T-A27 WKP25S
Rake
Positive
Chip-Breaker
Yes
For Use With
F2010 Face Milll
Inscribed Circle
5/8 in
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw Held
Cutting Direction
Right Hand
Grade
WKP25S
Cast Iron (K) Compatibility
Yes
ISO Number
ODMW060508T-A27 WKP25S
Chip-Breaker Code
A27
Included Angle
135 Degrees
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
15 Degrees
Coating Process
CVD
Manufacturer Grade
WKP25S
Primary Material Application
Cast Iron, Steel
ANSI Code
ODMW060508T-A27 WKP25S
Feed Type
High
Insert Holding Type
Screw Held
Hole Type
Countersink Hole
Primary Material Application ISO Code
K, P
Shape
Octagon
Number of Cutting Edges
8
Cutting Application
Roughing
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
060508
Corner Radius
0.80mm
Insert Thickness
0.219"
Nose Radius
0.031"
Cutting Edge Length
6.58mm
Thickness
0.219 in

Description

Octagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.