Shop WALTER

Parallelogram ADGT Carbide

  • Mfr # 5881323
  • Zoro # G7992467

product price: 
$
38.69
/ea
Sold in multiples of 10 for $386.90

Key Features

Insert Style
ADGT
Insert Shape
Parallelogram
Insert Size
1606
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5881323
Zoro #
G7992467
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADGT
Insert Shape
Parallelogram
Insert Material
Carbide
Chip-Breaker
Yes
Rake
Positive
Cutting Direction
Right Hand
For Use With
Xtra·Tec Milling Cutter
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Grade
WKP35S
Coating
CVD
No. of Edges
2
ANSI Number
ADGT1606PER-D67 WKP35S
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Held
Inscribed Circle
0.425 in
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ISO Number
ADGT1606PER-D67 WKP35S
Shape
Parallelogram
Material - Machining
Carbide
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Clearance Angle
15 Degrees
Included Angle
85 Degrees
Primary Material Application ISO Code
K, P
Wiper Insert
Yes
Insert Holding Type
Screw Held
Number of Cutting Edges
2
Coating Process
CVD
Measurement System
Metric
For Toolholder
F4042.B, F4042.T, F4238.B, F4238.H, F4238.N, F4238.S, F4238.T, FR/L726, FR719M
ANSI Code
ADGT1606PER-D67 WKP35S
Primary Material Application
Cast Iron, Steel
Hole Type
Countersink Hole
Cutting Application
Medium
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP35S
Chip-Breaker Code
D67
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1606
Corner Radius
0.80mm
Insert Thickness
0.242"
Nose Radius
0.031"
Width
10.80mm
Thickness
0.242 in
Cutting Edge Length
17.50mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADGT1606PER-D67 WKP35S, D67, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.