Shop WALTER

Parallelogram ADGT Carbide

  • Mfr # 5886134
  • Zoro # G8099296

product price: 
$
33.69
/ea
Sold in multiples of 10 for $336.90

Key Features

Insert Style
ADGT
Insert Shape
Parallelogram
Insert Size
1204
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886134
Zoro #
G8099296
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADGT
Insert Shape
Parallelogram
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Coating
CVD
Inscribed Circle
0.331 in
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
ADGT1204PER-D56 WKP35S
For Use With
Xtra·Tec Milling Cutter
Grade
WKP35S
Cutting Direction
Right Hand
No. of Edges
2
Rake
Positive
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Insert Application
Medium
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
ADGT1204PER-D56 WKP35S
Primary Material Application
Cast Iron, Steel
Included Angle
85 Degrees
Coating Process
CVD
Feed Type
High
Material - Machining
Carbide
Hole Type
Countersink Hole
Chip-Breaker Code
D56
Manufacturer Grade
WKP35S
Clearance Angle
15 Degrees
ANSI Code
ADGT1204PER-D56 WKP35S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Primary Material Application ISO Code
K, P
Measurement System
Metric
Number of Cutting Edges
2
Cutting Application
Medium
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Screw Held
Wiper Insert
Yes
Shape
Parallelogram
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1204
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.187"
Thickness
0.187 in
Width
8.40mm
Cutting Edge Length
13.60mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADGT1204PER-D56 WKP35S, D56, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.