Shop WALTER

Octagon ODHW Carbide

  • Mfr # 5015819
  • Zoro # G7808735

product price: 
$
34.69
/ea
Sold in multiples of 10 for $346.90

Key Features

Insert Style
ODHW
Insert Shape
Octagon
Insert Size
0605
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5015819
Zoro #
G7808735
UPC #
-
Country of Origin
Germany
Item
Octagon Milling Insert
Insert Style
ODHW
Insert Shape
Octagon
Insert Material
Carbide
Chip-Breaker
Yes
Coating
CVD
Rake
Positive
ANSI Number
ODHW0605ZZN-A57 WAK15
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Inscribed Circle
5/8 in
Mounting Style
Screw Held
No. of Edges
8
For Use With
F2010 Face Milll
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Grade
WAK15
ISO Number
ODHW0605ZZN-A57 WAK15
Measurement System
Metric
ANSI Code
ODHW0605ZZN-A57 WAK15
Included Angle
135 Degrees
Manufacturer Grade
WAK15
Clearance Angle
15 Degrees
Chip-Breaker Code
A57
Cutting Application
Medium
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Material - Machining
Carbide
Primary Material Application
Cast Iron
Hole Type
Countersink Hole
Wiper Insert
Yes
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Insert Holding Type
Screw Held
Shape
Octagon
Number of Cutting Edges
8
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
0605
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.219"
Cutting Edge Length
6.58mm
Thickness
0.219 in

Description

Octagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.