Shop WALTER

Parallelogram ADGT Carbide

  • Mfr # 6072294
  • Zoro # G8427115

product price: 
$
35.15
/ea
Sold in multiples of 10 for $351.50

Key Features

Insert Style
ADGT
Insert Shape
Parallelogram
Insert Size
1204
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072294
Zoro #
G8427115
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADGT
Insert Shape
Parallelogram
Insert Material
Carbide
Super Alloy (S) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Inscribed Circle
0.331 in
Stainless (M) Compatibility
No
Mounting Style
Screw Held
Insert Application
Medium
No. of Edges
2
Cutting Direction
Right Hand
Coating
CVD
Steel (P) Compatibility
Yes
ANSI Number
ADGT1204PER-D51 WKP25S
Grade
WKP25S
Rake
Positive
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
ISO Number
ADGT1204PER-D51 WKP25S
Chip-Breaker Code
D51
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
15 Degrees
Measurement System
Metric
Coating Process
CVD
Wiper Insert
Yes
Insert Holding Type
Screw Held
Material - Machining
Carbide
Included Angle
85 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
ANSI Code
ADGT1204PER-D51 WKP25S
Manufacturer Grade
WKP25S
Hole Type
Countersink Hole
Cutting Application
Medium
Number of Cutting Edges
2
Shape
Parallelogram
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1204
Corner Radius
0.80mm
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
0.187 in
Cutting Edge Length
13.60mm
Width
8.40mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADGT1204PER-D51 WKP25S, D51, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.