Parallelogram ADGT Carbide

  • Mfr # 6072298
  • Zoro # G8266571
product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Insert Style
ADGT
Insert Shape
Parallelogram
Insert Size
1606
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072298
Zoro #
G8266571
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADGT
Insert Shape
Parallelogram
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
ANSI Number
ADGT1606PER-D56 WKP25S
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP25S
No. of Edges
2
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Rake
Positive
Inscribed Circle
0.425 in
For Use With
Xtra·Tec Milling Cutter
Super Alloy (S) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
ISO Number
ADGT1606PER-D56 WKP25S
ANSI Code
ADGT1606PER-D56 WKP25S
Feed Type
High
Clearance Angle
15 Degrees
Cutting Application
Medium
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Chip-Breaker Code
D56
Insert Holding Type
Screw Held
Measurement System
Metric
Shape
Parallelogram
Number of Cutting Edges
2
Primary Material Application ISO Code
K, P
Hole Type
Countersink Hole
Manufacturer Grade
WKP25S
Material - Machining
Carbide
Coating Process
CVD
Wiper Insert
Yes
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
85 Degrees
Primary Material Application
Cast Iron, Steel
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1606
Corner Radius
0.80mm
Insert Thickness
0.242"
Nose Radius
0.031"
Cutting Edge Length
17.50mm
Thickness
0.242 in
Width
10.80mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADGT1606PER-D56 WKP25S, D56, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews