Shop WALTER

Triangle P263 Carbide

  • Mfr # 5918420
  • Zoro # G8299356

product price: 
$
23.49
/ea
Sold in multiples of 10 for $234.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
15R10
Insert Material
Carbide
Corner Radius
0.50mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918420
Zoro #
G8299356
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
ANSI Number
P26315R10 WKP35S
Steel (P) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
No
Mounting Style
Screw Held
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Right Hand
Insert Application
Medium
Grade
WKP35S
For Use With
Copy Milling Cutter
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Rake
Positive
Inscribed Circle
17/64 in
Chip-Breaker
Yes
ISO Number
P26315R10 WKP35S
Shape
Triangle
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Insert Holding Type
Screw Held
Number of Cutting Edges
3
Clearance Angle
14 Degrees
Measurement System
Metric
Coating Process
CVD
Primary Material Application ISO Code
K, P
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Cutting Application
Milling
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron, Steel
ANSI Code
P26315R10 WKP35S
Material - Machining
Carbide
Chip-Breaker Code
D57
Included Angle
80 Degrees
Manufacturer Grade
WKP35S
Compatible Product Type
Copy Milling Cutter

Dimensions

Insert Size
15R10
Corner Radius
0.50mm
Nose Radius
0.020"
Insert Thickness
0.109"
Thickness
0.109 in

Description

Triangle Milling Insert, Inscribed Circle 17/64 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.