Parallelogram ADHT Carbide

  • Mfr # 5055688
  • Zoro # G8138462
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Style
ADHT
Insert Shape
Parallelogram
Insert Size
803
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5055688
Zoro #
G8138462
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADHT
Insert Shape
Parallelogram
Insert Material
Carbide
Grade
WK10
Rake
Positive
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw Held
Insert Application
Roughing
No. of Edges
2
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Inscribed Circle
0.266 in
ANSI Number
ADHT0803PER-G88 WK10
Workpiece Compatibility
Nonferrous (N)
For Use With
Xtra·Tec Milling Cutter
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Coating
Uncoated
Cutting Direction
Right Hand
ISO Number
ADHT0803PER-G88 WK10
Manufacturer Grade
WK10
ANSI Code
ADHT0803PER-G88 WK10
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
Bright (Uncoated)
Hole Type
Countersink Hole
Material - Machining
Carbide
Clearance Angle
15 Degrees
Insert Holding Type
Screw Held
Included Angle
85 Degrees
Wiper Insert
Yes
Number of Cutting Edges
2
Shape
Parallelogram
Secondary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
N
Chip-Breaker Code
G88
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Secondary Material Application ISO Code
K, P
Cutting Application
Roughing
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
803
Corner Radius
0.40mm
Nose Radius
0.016"
Insert Thickness
0.132"
Width
6.75mm
Cutting Edge Length
9.52mm
Thickness
0.132 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADHT0803PER-G88 WK10, G88, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews