Shop WALTER

Parallelogram ADHT Carbide

  • Mfr # 5055689
  • Zoro # G8175142

product price: 
$
30.25
/ea
Sold in multiples of 10 for $302.50

Key Features

Insert Style
ADHT
Insert Shape
Parallelogram
Insert Size
1204
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5055689
Zoro #
G8175142
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADHT
Insert Shape
Parallelogram
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Stainless (M) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
ANSI Number
ADHT1204PER-G88 WK10
No. of Edges
2
Hardened (H) Compatibility
No
Inscribed Circle
0.331 in
Rake
Positive
Steel (P) Compatibility
No
Mounting Style
Screw Held
Insert Application
Roughing
Cutting Direction
Right Hand
Coating
Uncoated
Workpiece Compatibility
Nonferrous (N)
Grade
WK10
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ISO Number
ADHT1204PER-G88 WK10
Wiper Insert
Yes
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K, P
Hole Type
Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
ADHT1204PER-G88 WK10
Clearance Angle
15 Degrees
Manufacturer Grade
WK10
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Insert Holding Type
Screw Held
Chip-Breaker Code
G88
Cutting Application
Roughing
Measurement System
Metric
Included Angle
85 Degrees
Primary Material Application ISO Code
N
Shape
Parallelogram
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1204
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.187"
Cutting Edge Length
13.60mm
Thickness
0.187 in
Width
8.40mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADHT1204PER-G88 WK10, G88, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.