Round RDGT Carbide

  • Mfr # 5004908
  • Zoro # G7979246
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Style
RDGT
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004908
Zoro #
G7979246
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDGT
Insert Shape
Round
Insert Material
Carbide
For Use With
Walter Tool
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Steel (P) Compatibility
No
Insert Application
Roughing
Rake
Positive
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Inscribed Circle
5/8 in
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Right Hand
Grade
WK10
Stainless (M) Compatibility
No
No. of Edges
4
Mounting Style
Screw Held
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
RDGT1605M0-G88 WK10
ISO Number
RDGT1605M0-G88 WK10
Primary Material Application ISO Code
N
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Shape
Round
Insert Holding Type
Screw Held
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Milling
Chip-Breaker Code
G88
ANSI Code
RDGT1605M0-G88 WK10
Number of Cutting Edges
6
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Manufacturer Grade
WK10
Measurement System
Metric
Clearance Angle
15 Degrees
Hole Type
Countersink Hole
Compatible Product Type
Walter Tool

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Nose Radius
0.315"
Insert Thickness
0.219"
Mounting Hole Dia.
5.50mm
Through Hole Inside Dia.
5.50mm
Thickness
0.219 in
Cutting Edge Length
16.00mm

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews