Parallelogram ADHT Carbide
- Mfr # 5055690
- Zoro # G8397864
product price:Â
$
35.69
/ea
Sold in multiples of 10 for
$356.90
Key Features
Insert Style
ADHT
Insert Shape
Parallelogram
Insert Size
1606
Insert Material
Carbide
Corner Radius
0.80mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5055690
- Zoro #
- G8397864
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 1606
- Corner Radius
- 0.80mm
- Insert Thickness
- 0.242"
- Nose Radius
- 0.031"
- Width
- 10.80mm
- Thickness
- 0.242 in
- Cutting Edge Length
- 17.50mm
Description
Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADHT1606PER-G88 WK10, G88, 20 Degrees Chipbreaker Groove, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.