Parallelogram ADHT Carbide

  • Mfr # 5055716
  • Zoro # G7954895
product price: 
$
42.79
/ea
Sold in multiples of 10 for $427.90

Key Features

Insert Style
ADHT
Insert Shape
Parallelogram
Insert Size
1606
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5055716
Zoro #
G7954895
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADHT
Insert Shape
Parallelogram
Insert Material
Carbide
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Workpiece Compatibility
Nonferrous (N)
Non Ferrous (N) Compatibility
Yes
Insert Application
Roughing
For Use With
Xtra·Tec Milling Cutter
No. of Edges
2
Inscribed Circle
0.425 in
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Grade
WXN15
Mounting Style
Screw Held
Cutting Direction
Right Hand
ANSI Number
ADHT1606PER-G88 WXN15
Rake
Positive
Coating
PVD
Cast Iron (K) Compatibility
No
ISO Number
ADHT1606PER-G88 WXN15
Wiper Insert
Yes
ANSI Code
ADHT1606PER-G88 WXN15
Included Angle
85 Degrees
Chip-Breaker Code
G88
Cutting Application
Roughing
Number of Cutting Edges
2
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Insert Holding Type
Screw Held
Coating Process
PVD
Hole Type
Countersink Hole
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Material - Machining
Carbide
Finish - Machining
TiCN+
Clearance Angle
15 Degrees
Shape
Parallelogram
Manufacturer Grade
WXN15
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1606
Corner Radius
0.80mm
Insert Thickness
0.242"
Nose Radius
0.031"
Cutting Edge Length
17.50mm
Thickness
0.242 in
Width
10.80mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADHT1606PER-G88 WXN15, G88, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews