Shop WALTER

Parallelogram ADHT Carbide

  • Mfr # 5150024
  • Zoro # G7856371

product price: 
$
37.79
/ea
Sold in multiples of 10 for $377.90

Key Features

Insert Style
ADHT
Insert Shape
Parallelogram
Insert Size
1606
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5150024
Zoro #
G7856371
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADHT
Insert Shape
Parallelogram
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
ANSI Number
ADHT1606PEL-G88 WXN15
Insert Application
Roughing
Cast Iron (K) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Cutting Direction
Left Hand
Inscribed Circle
0.425 in
No. of Edges
2
Steel (P) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Rake
Positive
Workpiece Compatibility
Nonferrous (N)
Stainless (M) Compatibility
No
Grade
WXN15
Chip-Breaker
Yes
ISO Number
ADHT1606PEL-G88 WXN15
ANSI Code
ADHT1606PEL-G88 WXN15
Manufacturer Grade
WXN15
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
2
Hole Type
Countersink Hole
Chip-Breaker Code
G88
Coating Process
PVD
Finish - Machining
TiCN+
Shape
Parallelogram
Clearance Angle
15 Degrees
Wiper Insert
Yes
Material - Machining
Carbide
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Included Angle
85 Degrees
Measurement System
Metric
Primary Material Application ISO Code
N
Cutting Application
Roughing
Insert Holding Type
Screw Held
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1606
Corner Radius
0.80mm
Insert Thickness
0.242"
Nose Radius
0.031"
Thickness
0.242 in
Cutting Edge Length
17.50mm
Width
10.80mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADHT1606PEL-G88 WXN15, G88, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.