Shop WALTER

Triangle P23696 Carbide

  • Mfr # 6072488
  • Zoro # G8317032

product price: 
$
53.15
/ea
Sold in multiples of 10 for $531.50

Key Features

Insert Style
P23696
Insert Shape
Triangle
Insert Size
2
Insert Material
Carbide
Corner Radius
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6072488
Zoro #
G8317032
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
2
Corner Radius
1/16 in
Nose Radius
0.063"
Insert Thickness
0.275"
Thickness
0.275 in

Details

Item
Triangle Milling Insert
Insert Style
P23696
Insert Shape
Triangle
Insert Material
Carbide
For Use With
F4030 High-Performance Milling Cutter
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Rake
Negative
Grade
WKP25S
No. of Edges
6
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
17/32 in
ANSI Number
P23696-2.0 WKP25S
Cast Iron (K) Compatibility
Yes
Coating
CVD
Steel (P) Compatibility
Yes
Insert Application
Medium
Stainless (M) Compatibility
No
Chip-Breaker
Yes
ISO Number
P23696-2.0 WKP25S
For Toolholder
F2233.B.032.Z03.05, F2233.B.032.Z04.05, F2233.B.032.Z05.05, F2233.B.040.Z03.05, F2233.B.040.Z04.05, F2233.B.040.Z06.05, F2233.B.050.Z04.05, F2233.B.050.Z05.05, F2233.B.050.Z08.05, F2233.B.063.Z05.05, F2233.B.063.Z06.05, F2233.B.063.Z10.05, F2233.B.080.Z06.05, F2233.B.080.Z07.05, F2233.B.080.Z12.05, F2233.B.100.Z07.05, F2233.B.100.Z08.05, F2233.B.100.Z14.05, F2233.Z20.020.Z02.05, F2233.Z20.025.Z03.05, F2233.Z20.032.Z04.05
Cutting Application
Milling
Primary Material Application ISO Code
K, P
Shape
Triangle
Included Angle
80 Degrees
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Manufacturer Grade
WKP25S
Secondary Material Application ISO Code
M
Insert Holding Type
Screw Held
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Stainless Steel
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Measurement System
Metric
Coating Process
CVD
ANSI Code
P23696-2.0 WKP25S
Chip-Breaker Code
F55
Material - Machining
Carbide
Compatible Product Type
F4030 High-Performance Milling Cutter

Description

Triangle Milling Insert, Inscribed Circle 17/32 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.