Parallelogram ADMT Carbide

  • Mfr # 5886302
  • Zoro # G7977374
product price: 
$
33.99
/ea
Sold in multiples of 10 for $339.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
160632
Insert Material
Carbide
Corner Radius
3.20mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886302
Zoro #
G7977374
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Chip-Breaker
Yes
Grade
WKP35S
Inscribed Circle
0.425 in
For Use With
Xtra·Tec Milling Cutter
Steel (P) Compatibility
Yes
No. of Edges
2
Coating
CVD
Cutting Direction
Right Hand
ANSI Number
ADMT160632R-F56 WKP35S
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Rake
Positive
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Stainless (M) Compatibility
No
ISO Number
ADMT160632R-F56 WKP35S
Measurement System
Metric
Insert Holding Type
Screw Held
Included Angle
85 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Chip-Breaker Code
F56
Wiper Insert
Yes
ANSI Code
ADMT160632R-F56 WKP35S
Cutting Application
Medium
Primary Material Application ISO Code
K, P
Hole Type
Countersink Hole
Shape
Parallelogram
Coating Process
CVD
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Manufacturer Grade
WKP35S
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
160632
Corner Radius
3.20mm
Nose Radius
0.126"
Insert Thickness
0.242"
Width
10.80mm
Thickness
0.242 in
Cutting Edge Length
17.50mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADMT160632R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews