This item is Discontinued.

Walter Parallelogram ADHT Carbide ADHT120430R-G88 WK10

Parallelogram ADHT Carbide (Discontinued)

  • Mfr # ADHT120430R-G88 WK10
  • Zoro # G8328187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADHT120430R-G88 WK10
Zoro #
G8328187
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
120430
Corner Radius
3.00mm
Insert Thickness
0.187"
Nose Radius
0.118"
Thickness
0.187 in
Cutting Edge Length
13.60mm
Width
8.40mm

Details

Item
Parallelogram Milling Insert
Insert Style
ADHT
Insert Shape
Parallelogram
Insert Material
Carbide
Cutting Direction
Right Hand
Grade
WK10
Mounting Style
Screw Held
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Rake
Positive
Inscribed Circle
0.331 in
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Insert Application
Roughing
Workpiece Compatibility
Nonferrous (N)
Super Alloy (S) Compatibility
No
ANSI Number
ADHT120430R-G88 WK10
For Use With
Xtra·Tec Milling Cutter
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
ISO Number
ADHT120430R-G88 WK10
Secondary Material Application
Cast Iron, Steel
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Manufacturer Grade
WK10
Primary Material Application ISO Code
N
Material - Machining
Carbide
Secondary Material Application ISO Code
K, P
Hole Type
Countersink Hole
Measurement System
Metric
Chip-Breaker Code
G88
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Screw Held
Cutting Application
Roughing
Shape
Parallelogram
Included Angle
85 Degrees
Clearance Angle
15 Degrees
Wiper Insert
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
ADHT120430R-G88 WK10
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADHT120430R-G88 WK10, G88, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.