Shop WALTER

Parallelogram ADKT Carbide

  • Mfr # 5055706
  • Zoro # G7991322

product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Style
ADKT
Insert Shape
Parallelogram
Insert Size
1204
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5055706
Zoro #
G7991322
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADKT
Insert Shape
Parallelogram
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
No. of Edges
2
Inscribed Circle
0.331 in
For Use With
Xtra·Tec Milling Cutter
Insert Application
Medium
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Rake
Positive
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Chip-Breaker
Yes
ANSI Number
ADKT1204PER-F56 WAK15
Coating
CVD
Mounting Style
Screw Held
Workpiece Compatibility
Cast Iron (K)
Grade
WAK15
ISO Number
ADKT1204PER-F56 WAK15
Primary Material Application
Cast Iron
Clearance Angle
15 Degrees
Hole Type
Countersink Hole
Included Angle
85 Degrees
Material - Machining
Carbide
Shape
Parallelogram
Primary Material Application ISO Code
K
Chip-Breaker Code
F56
Measurement System
Metric
Insert Holding Type
Screw Held
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Number of Cutting Edges
2
ANSI Code
ADKT1204PER-F56 WAK15
Cutting Application
Medium
Coating Process
CVD
Wiper Insert
Yes
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
WAK15
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1204
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.187"
Width
8.40mm
Cutting Edge Length
13.60mm
Thickness
0.187 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADKT1204PER-F56 WAK15, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.