Shop WALTER

Parallelogram ADKT Carbide

  • Mfr # 5881325
  • Zoro # G8163172

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Style
ADKT
Insert Shape
Parallelogram
Insert Size
1606
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5881325
Zoro #
G8163172
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADKT
Insert Shape
Parallelogram
Insert Material
Carbide
Stainless (M) Compatibility
No
Insert Application
Medium
Super Alloy (S) Compatibility
No
ANSI Number
ADKT1606PER-F56 WKP35S
Inscribed Circle
0.425 in
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Held
Grade
WKP35S
Coating
CVD
Non Ferrous (N) Compatibility
No
Rake
Positive
No. of Edges
2
For Use With
Xtra·Tec Milling Cutter
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
ISO Number
ADKT1606PER-F56 WKP35S
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Number of Cutting Edges
2
Coating Process
CVD
Clearance Angle
15 Degrees
Included Angle
85 Degrees
Manufacturer Grade
WKP35S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Cutting Application
Medium
Insert Holding Type
Screw Held
Wiper Insert
Yes
Chip-Breaker Code
F56
ANSI Code
ADKT1606PER-F56 WKP35S
Hole Type
Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Shape
Parallelogram
Measurement System
Metric
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1606
Corner Radius
0.80mm
Insert Thickness
0.242"
Nose Radius
0.031"
Width
10.80mm
Thickness
0.242 in
Cutting Edge Length
17.50mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADKT1606PER-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.