Shop WALTER
See all product information
Create Account
Round RDMX Carbide
- Mfr # 6071203
- Zoro # G1898727
product price:Â
$
13.19
/ea
Sold in multiples of 10 for
$131.90
Key Features
Insert Style
RDMX
Insert Shape
Round
Insert Size
1003M0
Insert Material
Carbide
Corner Radius
5.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6071203
- Zoro #
- G1898727
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 1003M0
- Corner Radius
- 5.00mm
- Nose Radius
- 0.197"
- Insert Thickness
- 0.125"
- Mounting Hole Dia.
- 4.40mm
- Through Hole Inside Dia.
- 4.40mm
- Thickness
- 0.125 in
- Cutting Edge Length
- 10.00mm
Description
Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.