Parallelogram ADKT Carbide

  • Mfr # 5886168
  • Zoro # G7848303
product price: 
$
26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Insert Style
ADKT
Insert Shape
Parallelogram
Insert Size
803
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886168
Zoro #
G7848303
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADKT
Insert Shape
Parallelogram
Insert Material
Carbide
Coating
CVD
No. of Edges
2
Cast Iron (K) Compatibility
Yes
For Use With
Xtra·Tec Milling Cutter
Chip-Breaker
Yes
Inscribed Circle
0.266 in
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Rake
Positive
Super Alloy (S) Compatibility
No
ANSI Number
ADKT0803PER-F56 WKP35S
Steel (P) Compatibility
Yes
Grade
WKP35S
Cutting Direction
Right Hand
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
ISO Number
ADKT0803PER-F56 WKP35S
Primary Material Application ISO Code
K, P
Chip-Breaker Code
F56
Number of Cutting Edges
2
Measurement System
Metric
Cutting Application
Medium
Coating Process
CVD
ANSI Code
ADKT0803PER-F56 WKP35S
Shape
Parallelogram
Wiper Insert
Yes
Hole Type
Countersink Hole
Manufacturer Grade
WKP35S
Clearance Angle
15 Degrees
Primary Material Application
Cast Iron, Steel
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Material - Machining
Carbide
Included Angle
85 Degrees
Insert Holding Type
Screw Held
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
803
Corner Radius
0.40mm
Insert Thickness
0.132"
Nose Radius
0.016"
Thickness
0.132 in
Width
6.75mm
Cutting Edge Length
9.52mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADKT0803PER-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews