Shop WALTER

Parallelogram ADKT Carbide

  • Mfr # 6071150
  • Zoro # G8225935

product price: 
$
27.99
/ea
Sold in multiples of 10 for $279.90

Key Features

Insert Style
ADKT
Insert Shape
Parallelogram
Insert Size
1204
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6071150
Zoro #
G8225935
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADKT
Insert Shape
Parallelogram
Insert Material
Carbide
Mounting Style
Screw Held
Hardened (H) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
No
Insert Application
Medium
Inscribed Circle
0.331 in
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Rake
Positive
Chip-Breaker
Yes
Grade
WKP25S
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
CVD
For Use With
Xtra·Tec Milling Cutter
ANSI Number
ADKT1204PER-F56 WKP25S
Cutting Direction
Right Hand
ISO Number
ADKT1204PER-F56 WKP25S
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Coating Process
CVD
Shape
Parallelogram
Hole Type
Countersink Hole
Insert Holding Type
Screw Held
Manufacturer Grade
WKP25S
Cutting Application
Medium
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Included Angle
85 Degrees
Clearance Angle
15 Degrees
ANSI Code
ADKT1204PER-F56 WKP25S
Measurement System
Metric
Chip-Breaker Code
F56
Number of Cutting Edges
2
Wiper Insert
Yes
Primary Material Application
Cast Iron, Steel
Finish - Machining
TiCN+Al2O3+TiCN
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1204
Corner Radius
0.80mm
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
0.187 in
Cutting Edge Length
13.60mm
Width
8.40mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADKT1204PER-F56 WKP25S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.