Parallelogram ADMT Carbide

  • Mfr # 5043186
  • Zoro # G8195004
product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
160608
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5043186
Zoro #
G8195004
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
For Use With
Xtra·Tec Milling Cutter
Hardened (H) Compatibility
No
Rake
Positive
Grade
WAK15
Inscribed Circle
0.425 in
Mounting Style
Screw Held
Coating
CVD
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K)
ANSI Number
ADMT160608R-F56 WAK15
Super Alloy (S) Compatibility
No
No. of Edges
2
Cutting Direction
Right Hand
ISO Number
ADMT160608R-F56 WAK15
Clearance Angle
15 Degrees
Included Angle
85 Degrees
Primary Material Application ISO Code
K
Cutting Application
Medium
Shape
Parallelogram
Insert Holding Type
Screw Held
Manufacturer Grade
WAK15
ANSI Code
ADMT160608R-F56 WAK15
Chip-Breaker Code
F56
Number of Cutting Edges
2
Hole Type
Countersink Hole
Primary Material Application
Cast Iron
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Wiper Insert
Yes
Material - Machining
Carbide
Measurement System
Metric
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
160608
Corner Radius
0.80mm
Insert Thickness
0.242"
Nose Radius
0.031"
Thickness
0.242 in
Cutting Edge Length
17.50mm
Width
10.80mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADMT160608R-F56 WAK15, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews