Parallelogram ADKT Carbide

  • Mfr # 6071151
  • Zoro # G8282592
product price: 
$
35.49
/ea
Sold in multiples of 10 for $354.90

Key Features

Insert Style
ADKT
Insert Shape
Parallelogram
Insert Size
1606
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6071151
Zoro #
G8282592
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADKT
Insert Shape
Parallelogram
Insert Material
Carbide
Grade
WKP25S
Chip-Breaker
Yes
Rake
Positive
Stainless (M) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Cast Iron (K) Compatibility
Yes
For Use With
Xtra·Tec Milling Cutter
Inscribed Circle
0.425 in
Cutting Direction
Right Hand
Insert Application
Medium
ANSI Number
ADKT1606PER-F56 WKP25S
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
No
ISO Number
ADKT1606PER-F56 WKP25S
Coating Process
CVD
Manufacturer Grade
WKP25S
ANSI Code
ADKT1606PER-F56 WKP25S
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Screw Held
Primary Material Application ISO Code
K, P
Clearance Angle
15 Degrees
Included Angle
85 Degrees
Wiper Insert
Yes
Cutting Application
Medium
Number of Cutting Edges
2
Hole Type
Countersink Hole
Material - Machining
Carbide
Chip-Breaker Code
F56
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Shape
Parallelogram
Finish - Machining
TiCN+Al2O3+TiCN
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
1606
Corner Radius
0.80mm
Insert Thickness
0.242"
Nose Radius
0.031"
Cutting Edge Length
17.50mm
Thickness
0.242 in
Width
10.80mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADKT1606PER-F56 WKP25S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews