Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5042550
  • Zoro # G8045021

product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
80304
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5042550
Zoro #
G8045021
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Coating
CVD
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Rake
Positive
Inscribed Circle
0.266 in
Chip-Breaker
Yes
No. of Edges
2
Stainless (M) Compatibility
No
ANSI Number
ADMT080304R-F56 WAK15
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Grade
WAK15
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
ISO Number
ADMT080304R-F56 WAK15
Shape
Parallelogram
Measurement System
Metric
Cutting Application
Medium
Included Angle
85 Degrees
Material - Machining
Carbide
Insert Holding Type
Screw Held
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Primary Material Application ISO Code
K
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Chip-Breaker Code
F56
Manufacturer Grade
WAK15
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Primary Material Application
Cast Iron
ANSI Code
ADMT080304R-F56 WAK15
Wiper Insert
Yes
Hole Type
Countersink Hole
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
80304
Corner Radius
0.40mm
Nose Radius
0.016"
Insert Thickness
0.132"
Cutting Edge Length
9.52mm
Width
6.75mm
Thickness
0.132 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADMT080304R-F56 WAK15, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.