Square SPMT Carbide

  • Mfr # 5015845
  • Zoro # G8127086
product price: 
$
16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Style
SPMT
Insert Shape
Square
Insert Size
09T308
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5015845
Zoro #
G8127086
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SPMT
Insert Shape
Square
Insert Material
Carbide
Mounting Style
Screw Held
Insert Application
Medium
For Use With
F2010 Face Milll
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Rake
Positive
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Inscribed Circle
3/8 in
ANSI Number
SPMT09T308-F55 WAK15
Stainless (M) Compatibility
No
Grade
WAK15
Cutting Direction
Right Hand
No. of Edges
4
Coating
CVD
Non Ferrous (N) Compatibility
No
ISO Number
SPMT09T308-F55 WAK15
Primary Material Application ISO Code
K
Cutting Application
Milling
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Clearance Angle
11 Degrees
Measurement System
Metric
Number of Cutting Edges
4
Insert Holding Type
Screw Held
ANSI Code
SPMT09T308-F55 WAK15
Primary Material Application
Cast Iron
Chip-Breaker Code
F55
Included Angle
90 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Hole Type
Countersink Hole
Manufacturer Grade
WAK15
Coating Process
CVD
Shape
Square
Material - Machining
Carbide
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
09T308
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.156"
Thickness
0.156 in
Cutting Edge Length
9.52mm

Description

Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive

Ratings & reviews