Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5043184
  • Zoro # G7853142

product price: 
$
32.19
/ea
Sold in multiples of 10 for $321.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
160608
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5043184
Zoro #
G7853142
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
ANSI Number
ADMT160608R-D56 WAK15
Grade
WAK15
Super Alloy (S) Compatibility
No
Inscribed Circle
0.425 in
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Coating
CVD
Cutting Direction
Right Hand
Rake
Positive
No. of Edges
2
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Screw Held
For Use With
Xtra·Tec Milling Cutter
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ISO Number
ADMT160608R-D56 WAK15
Coating Process
CVD
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiN
Wiper Insert
Yes
Chip-Breaker Code
D56
Number of Cutting Edges
2
Manufacturer Grade
WAK15
Hole Type
Countersink Hole
Insert Holding Type
Screw Held
Material - Machining
Carbide
Shape
Parallelogram
Primary Material Application
Cast Iron
ANSI Code
ADMT160608R-D56 WAK15
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Feed Type
High
Included Angle
85 Degrees
Measurement System
Metric
Cutting Application
Medium
Clearance Angle
15 Degrees
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
160608
Corner Radius
0.80mm
Insert Thickness
0.242"
Nose Radius
0.031"
Width
10.80mm
Cutting Edge Length
17.50mm
Thickness
0.242 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADMT160608R-D56 WAK15, D56, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.