Shop WALTER

Square SNGX Carbide

  • Mfr # 6069542
  • Zoro # G8239743

product price: 
$
36.89
/ea
Sold in multiples of 10 for $368.90

Key Features

Insert Style
SNGX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069542
Zoro #
G8239743
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNGX
Insert Shape
Square
Insert Material
Carbide
Inscribed Circle
1/2 in
For Use With
F2010 Face Milll
Rake
Negative
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
SNGX1205ANN-F67 WKP25S
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Application
Medium
Grade
WKP25S
No. of Edges
8
Coating
CVD
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
ISO Number
SNGX1205ANN-F67 WKP25S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Shape
Square
Coating Process
CVD
Wiper Insert
Yes
Cutting Application
Milling
Feed Type
Medium
Material - Machining
Carbide
Included Angle
90 Degrees
ANSI Code
SNGX1205ANN-F67 WKP25S
Chip-Breaker Code
F67
Manufacturer Grade
WKP25S
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
For Toolholder
F2010.B.080.Z06.10.R441M, F2010.B.100.Z07.10.R441M, F2010.B.125.Z08.10.R441M, F2010.B.160.Z10.10.R441M, F2010.B.200.Z12.10.R441M, F2010.B.250.Z12.10.R441M, F2010.B.250.Z16.10.R441M, F2010.B.315.Z14.10.R441M, F2010.B.315.Z18.10.R441M, F2235.B.050.Z04.10, F2235.B.063.Z05.10, F2235.B.080.Z06.10, F2235.B.100.Z07.10, F2235.W.032.Z02.10, F2235.W.040.Z03.10
Insert Holding Type
Screw Held
Primary Material Application ISO Code
K, P
Number of Cutting Edges
4
Primary Material Application
Cast Iron, Steel
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
1205
Corner Radius
1/32 in
Insert Thickness
0.252"
Nose Radius
0.059"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.