Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5881362
  • Zoro # G7808071

product price: 
$
32.39
/ea
Sold in multiples of 10 for $323.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
160608
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5881362
Zoro #
G7808071
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Coating
CVD
For Use With
Xtra·Tec Milling Cutter
ANSI Number
ADMT160608R-G56 WKP35S
Grade
WKP35S
Mounting Style
Screw Held
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
No. of Edges
2
Cutting Direction
Right Hand
Rake
Positive
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
0.425 in
Hardened (H) Compatibility
No
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ISO Number
ADMT160608R-G56 WKP35S
Measurement System
Metric
Manufacturer Grade
WKP35S
Cutting Application
Medium
Insert Holding Type
Screw Held
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Material - Machining
Carbide
Chip-Breaker Code
G56
Included Angle
85 Degrees
ANSI Code
ADMT160608R-G56 WKP35S
Primary Material Application ISO Code
K, P
Wiper Insert
Yes
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Feed Type
Medium
Finish - Machining
TiCN+Al2O3+TiCN
Hole Type
Countersink Hole
Shape
Parallelogram
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
160608
Corner Radius
0.80mm
Insert Thickness
0.242"
Nose Radius
0.031"
Thickness
0.242 in
Cutting Edge Length
17.50mm
Width
10.80mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADMT160608R-G56 WKP35S, G56, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.