Parallelogram ADMT Carbide

  • Mfr # 5886202
  • Zoro # G7910682
product price: 
$
23.59
/ea
Sold in multiples of 10 for $235.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
80302
Insert Material
Carbide
Corner Radius
0.20mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886202
Zoro #
G7910682
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Rake
Positive
ANSI Number
ADMT080302R-F56 WKP35S
Cutting Direction
Right Hand
Inscribed Circle
0.266 in
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP35S
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw Held
Chip-Breaker
Yes
Coating
CVD
Insert Application
Medium
For Use With
Xtra·Tec Milling Cutter
Cast Iron (K) Compatibility
Yes
No. of Edges
2
ISO Number
ADMT080302R-F56 WKP35S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Number of Cutting Edges
2
Wiper Insert
Yes
Included Angle
85 Degrees
Manufacturer Grade
WKP35S
Clearance Angle
15 Degrees
Coating Process
CVD
Cutting Application
Medium
Primary Material Application
Cast Iron, Steel
Hole Type
Countersink Hole
Shape
Parallelogram
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Screw Held
Chip-Breaker Code
F56
ANSI Code
ADMT080302R-F56 WKP35S
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
80302
Corner Radius
0.20mm
Nose Radius
0.008"
Insert Thickness
0.132"
Width
6.75mm
Thickness
0.132 in
Cutting Edge Length
9.52mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADMT080302R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews