Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886275
  • Zoro # G8286022

product price: 
$
27.59
/ea
Sold in multiples of 10 for $275.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
120430
Insert Material
Carbide
Corner Radius
3.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886275
Zoro #
G8286022
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
No. of Edges
2
Cutting Direction
Left Hand
Insert Application
Medium
For Use With
Xtra·Tec Milling Cutter
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker
Yes
Inscribed Circle
0.331 in
Non Ferrous (N) Compatibility
No
ANSI Number
ADMT120430L-F56 WKP35S
Rake
Positive
Mounting Style
Screw Held
Coating
CVD
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Grade
WKP35S
ISO Number
ADMT120430L-F56 WKP35S
Clearance Angle
15 Degrees
Primary Material Application
Cast Iron, Steel
Wiper Insert
Yes
Number of Cutting Edges
2
Chip-Breaker Code
F56
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Screw Held
Shape
Parallelogram
Manufacturer Grade
WKP35S
ANSI Code
ADMT120430L-F56 WKP35S
Primary Material Application ISO Code
K, P
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Hole Type
Countersink Hole
Measurement System
Metric
Included Angle
85 Degrees
For Toolholder
F4042.B, F4042.T, F4042.W, F4042.Z, F4138.B, F4138.H, F4138.N, F4138.S, F4138.T, F4138.W, FR/L725, FR718M
Material - Machining
Carbide
Cutting Application
Medium
Coating Process
CVD
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
120430
Corner Radius
3.00mm
Nose Radius
0.118"
Insert Thickness
0.187"
Cutting Edge Length
13.60mm
Width
8.40mm
Thickness
0.187 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADMT120430L-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.