Parallelogram ADMT Carbide

  • Mfr # 5886203
  • Zoro # G8322063
product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
080304
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886203
Zoro #
G8322063
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Grade
WKP35S
Inscribed Circle
0.266 in
Hardened (H) Compatibility
No
ANSI Number
ADMT080304L-F56 WKP35S
Cutting Direction
Left Hand
Steel (P) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
Yes
For Use With
Xtra·Tec Milling Cutter
Coating
CVD
Mounting Style
Screw Held
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Rake
Positive
ISO Number
ADMT080304L-F56 WKP35S
Insert Holding Type
Screw Held
Material - Machining
Carbide
Clearance Angle
15 Degrees
Manufacturer Grade
WKP35S
Included Angle
85 Degrees
Chip-Breaker Code
F56
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Hole Type
Countersink Hole
Primary Material Application ISO Code
K, P
Shape
Parallelogram
ANSI Code
ADMT080304L-F56 WKP35S
Number of Cutting Edges
2
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Cutting Application
Medium
Wiper Insert
Yes
Finish - Machining
TiCN+Al2O3+TiCN
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
080304
Corner Radius
0.40mm
Insert Thickness
0.132"
Nose Radius
0.016"
Width
6.75mm
Cutting Edge Length
9.52mm
Thickness
0.132 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADMT080304L-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews