Shop WALTER

Round ROMX Carbide

  • Mfr # 5888056
  • Zoro # G8455982

product price: 
$
21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Style
ROMX
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5888056
Zoro #
G8455982
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
ROMX
Insert Shape
Round
Insert Material
Carbide
Chip-Breaker
Yes
Grade
WKP35S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
For Use With
F2334 Milling Insert
Rake
Positive
Coating
CVD
No. of Edges
4
Non Ferrous (N) Compatibility
No
ANSI Number
ROMX1605M0-D57 WKP35S
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Mounting Style
Screw Held
Inscribed Circle
5/8 in
Cutting Direction
Right Hand
ISO Number
ROMX1605M0-D57 WKP35S
Chip-Breaker Code
D57
Cutting Application
Milling
ANSI Code
ROMX1605M0-D57 WKP35S
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
15 Degrees
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP35S
Coating Process
CVD
Shape
Round
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Held
Number of Cutting Edges
6
Compatible Product Type
F2334 Milling Insert

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Nose Radius
0.315"
Insert Thickness
0.219"
Mounting Hole Dia.
5.50mm
Thickness
0.219 in
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
5.50mm

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.