Shop WALTER

Heptagon XNHF Carbide

  • Mfr # 6072543
  • Zoro # G7829315

product price: 
$
41.39
/ea
Sold in multiples of 10 for $413.90

Key Features

Insert Style
XNHF
Insert Shape
Heptagon
Insert Size
0705
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072543
Zoro #
G7829315
UPC #
-
Country of Origin
Germany
Item
Heptagon Milling Insert
Insert Style
XNHF
Insert Shape
Heptagon
Insert Material
Carbide
Rake
Negative
Coating
CVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Right Hand
Grade
WKP25S
ANSI Number
XNHF0705ANN-D57 WKP25S
Hardened (H) Compatibility
No
No. of Edges
14
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Inscribed Circle
14.50mm
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Insert Application
Medium
For Use With
F4045 Cutter
Steel (P) Compatibility
Yes
Mounting Style
Clamp Held
ISO Number
XNHF0705ANN-D57 WKP25S
Finish - Machining
TiCN+Al2O3+TiCN
Wiper Insert
Yes
Hole Type
No Hole
Manufacturer Grade
WKP25S
Shape
Heptagon
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Chip-Breaker Code
D57
Measurement System
Metric
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Clearance Angle
0 Degrees
Coating Process
CVD
Cutting Application
Medium
For Toolholder
F4045.B27.063.Z09.04, F4045.B27.080.Z11.04, F4045.B32.100.Z14.04, F4045.B40.125.Z18.04, F4045.B40.160.Z22.04, F4045.B60.200.Z28.04
Number of Cutting Edges
14
Insert Holding Type
Clamp Held
ANSI Code
XNHF0705ANN-D57 WKP25S
Compatible Product Type
F4045 Cutter

Dimensions

Insert Size
0705
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.228"
Cutting Edge Length
7.00mm
Thickness
0.228 in

Description

Heptagon Milling Insert, Inscribed Circle 14.50mm, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.