Parallelogram ADMT Carbide

  • Mfr # 5886207
  • Zoro # G8195932
product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
80308
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886207
Zoro #
G8195932
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Held
Stainless (M) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Insert Application
Medium
ANSI Number
ADMT080308L-F56 WKP35S
Inscribed Circle
0.266 in
No. of Edges
2
Rake
Positive
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP35S
Cutting Direction
Left Hand
ISO Number
ADMT080308L-F56 WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
85 Degrees
Material - Machining
Carbide
Coating Process
CVD
ANSI Code
ADMT080308L-F56 WKP35S
Cutting Application
Medium
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
Manufacturer Grade
WKP35S
Wiper Insert
Yes
Shape
Parallelogram
Clearance Angle
15 Degrees
Chip-Breaker Code
F56
Measurement System
Metric
Hole Type
Countersink Hole
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Insert Holding Type
Screw Held
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
80308
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.132"
Cutting Edge Length
9.52mm
Width
6.75mm
Thickness
0.132 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADMT080308L-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews