Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886208
  • Zoro # G8235525

product price: 
$
29.29
/ea
Sold in multiples of 10 for $292.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
80308
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886208
Zoro #
G8235525
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker
Yes
Inscribed Circle
0.266 in
Grade
WKP35S
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Rake
Positive
Coating
CVD
Cutting Direction
Right Hand
ANSI Number
ADMT080308R-F56 WKP35S
ISO Number
ADMT080308R-F56 WKP35S
Clearance Angle
15 Degrees
ANSI Code
ADMT080308R-F56 WKP35S
Included Angle
85 Degrees
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Shape
Parallelogram
Wiper Insert
Yes
Cutting Application
Medium
Chip-Breaker Code
F56
Manufacturer Grade
WKP35S
Hole Type
Countersink Hole
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Coating Process
CVD
Number of Cutting Edges
2
Insert Holding Type
Screw Held
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
80308
Corner Radius
0.80mm
Insert Thickness
0.132"
Nose Radius
0.031"
Width
6.75mm
Thickness
0.132 in
Cutting Edge Length
9.52mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADMT080308R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.