Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886209
  • Zoro # G8294072

product price: 
$
26.19
/ea
Sold in multiples of 10 for $261.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
080312
Insert Material
Carbide
Corner Radius
1.20mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886209
Zoro #
G8294072
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
For Use With
Xtra·Tec Milling Cutter
Inscribed Circle
0.266 in
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
Grade
WKP35S
Coating
CVD
Cast Iron (K) Compatibility
Yes
Rake
Positive
No. of Edges
2
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Insert Application
Medium
ANSI Number
ADMT080312R-F56 WKP35S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
ISO Number
ADMT080312R-F56 WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
Clearance Angle
15 Degrees
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP35S
Wiper Insert
Yes
Chip-Breaker Code
F56
Cutting Application
Medium
Material - Machining
Carbide
Coating Process
CVD
Shape
Parallelogram
Insert Holding Type
Screw Held
ANSI Code
ADMT080312R-F56 WKP35S
Included Angle
85 Degrees
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Number of Cutting Edges
2
Hole Type
Countersink Hole
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
080312
Corner Radius
1.20mm
Insert Thickness
0.132"
Nose Radius
0.047"
Cutting Edge Length
9.52mm
Thickness
0.132 in
Width
6.75mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADMT080312R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.