Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886212
  • Zoro # G7990281

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
10T312
Insert Material
Carbide
Corner Radius
1.20mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886212
Zoro #
G7990281
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
0.285 in
Cutting Direction
Right Hand
Coating
CVD
No. of Edges
2
Rake
Positive
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Held
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Hardened (H) Compatibility
No
Grade
WKP35S
Chip-Breaker
Yes
For Use With
Xtra·Tec Milling Cutter
ANSI Number
ADMT10T312R-F56 WKP35S
ISO Number
ADMT10T312R-F56 WKP35S
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Hole Type
Countersink Hole
Shape
Parallelogram
Manufacturer Grade
WKP35S
Material - Machining
Carbide
ANSI Code
ADMT10T312R-F56 WKP35S
Clearance Angle
15 Degrees
Cutting Application
Medium
Wiper Insert
Yes
Number of Cutting Edges
2
Primary Material Application ISO Code
K, P
Coating Process
CVD
Included Angle
85 Degrees
Chip-Breaker Code
F56
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Screw Held
Measurement System
Metric
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
10T312
Corner Radius
1.20mm
Nose Radius
0.047"
Insert Thickness
0.150"
Thickness
0.150 in
Width
7.25mm
Cutting Edge Length
11.30mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.285 in, Positive, ADMT10T312R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.