Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886214
  • Zoro # G8029016

product price: 
$
27.59
/ea
Sold in multiples of 10 for $275.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
10T316
Insert Material
Carbide
Corner Radius
1.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886214
Zoro #
G8029016
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Grade
WKP35S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Coating
CVD
Stainless (M) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
Yes
For Use With
Xtra·Tec Milling Cutter
Rake
Positive
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
Inscribed Circle
0.285 in
ANSI Number
ADMT10T316R-F56 WKP35S
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Insert Application
Medium
ISO Number
ADMT10T316R-F56 WKP35S
ANSI Code
ADMT10T316R-F56 WKP35S
Number of Cutting Edges
2
Primary Material Application ISO Code
K, P
Wiper Insert
Yes
Insert Holding Type
Screw Held
Cutting Application
Medium
Hole Type
Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Material - Machining
Carbide
Manufacturer Grade
WKP35S
Primary Material Application
Cast Iron, Steel
Clearance Angle
15 Degrees
Coating Process
CVD
Chip-Breaker Code
F56
Included Angle
85 Degrees
Shape
Parallelogram
Measurement System
Metric
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
10T316
Corner Radius
1.60mm
Insert Thickness
0.150"
Nose Radius
0.063"
Width
7.25mm
Cutting Edge Length
11.30mm
Thickness
0.150 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.285 in, Positive, ADMT10T316R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.