Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886236
  • Zoro # G8459595

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
120408
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886236
Zoro #
G8459595
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Grade
WKP35S
Steel (P) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Held
Inscribed Circle
0.331 in
Hardened (H) Compatibility
No
Coating
CVD
ANSI Number
ADMT120408L-F56 WKP35S
Insert Application
Medium
For Use With
Xtra·Tec Milling Cutter
Cutting Direction
Left Hand
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Rake
Positive
Cast Iron (K) Compatibility
Yes
ISO Number
ADMT120408L-F56 WKP35S
Shape
Parallelogram
Coating Process
CVD
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Hole Type
Countersink Hole
Measurement System
Metric
ANSI Code
ADMT120408L-F56 WKP35S
Primary Material Application ISO Code
K, P
Included Angle
85 Degrees
Cutting Application
Medium
Primary Material Application
Cast Iron, Steel
Clearance Angle
15 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Screw Held
Material - Machining
Carbide
Wiper Insert
Yes
Number of Cutting Edges
2
Manufacturer Grade
WKP35S
Chip-Breaker Code
F56
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
120408
Corner Radius
0.80mm
Insert Thickness
0.187"
Nose Radius
0.031"
Width
8.40mm
Thickness
0.187 in
Cutting Edge Length
13.60mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADMT120408L-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.