Parallelogram ADMT Carbide

  • Mfr # 5886274
  • Zoro # G7986011
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
120425
Insert Material
Carbide
Corner Radius
2.50mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886274
Zoro #
G7986011
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Inscribed Circle
0.331 in
Grade
WKP35S
Steel (P) Compatibility
Yes
Mounting Style
Screw Held
Stainless (M) Compatibility
No
ANSI Number
ADMT120425R-F56 WKP35S
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
For Use With
Xtra·Tec Milling Cutter
Chip-Breaker
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
2
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Rake
Positive
ISO Number
ADMT120425R-F56 WKP35S
Clearance Angle
15 Degrees
Cutting Application
Medium
Coating Process
CVD
Hole Type
Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
ANSI Code
ADMT120425R-F56 WKP35S
Number of Cutting Edges
2
Material - Machining
Carbide
Manufacturer Grade
WKP35S
Insert Holding Type
Screw Held
Primary Material Application ISO Code
K, P
Chip-Breaker Code
F56
Shape
Parallelogram
Included Angle
85 Degrees
Wiper Insert
Yes
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Primary Material Application
Cast Iron, Steel
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
120425
Corner Radius
2.50mm
Insert Thickness
0.187"
Nose Radius
0.098"
Width
8.40mm
Thickness
0.187 in
Cutting Edge Length
13.60mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.331 in, Positive, ADMT120425R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews