Shop WALTER

Square SPJW Carbide

  • Mfr # 5040237
  • Zoro # G8159374

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Style
SPJW
Insert Shape
Square
Insert Size
1204
Insert Material
Carbide
Super Alloy (S) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5040237
Zoro #
G8159374
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SPJW
Insert Shape
Square
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Inscribed Circle
1/2 in
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Mounting Style
Screw Held
No. of Edges
4
Rake
Positive
Grade
WAK15
ANSI Number
SPJW1204EDR WAK15
Insert Application
Finishing
Stainless (M) Compatibility
No
For Use With
F2339 Ball Nose Mill
Workpiece Compatibility
Cast Iron (K)
Chip-Breaker
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ISO Number
SPJW1204EDR WAK15
Insert Holding Type
Screw Held
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Cutting Application
Milling
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Wiper Insert
Yes
Measurement System
Metric
Manufacturer Grade
WAK15
Hole Type
Countersink Hole
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Shape
Square
Number of Cutting Edges
4
Chip-Breaker Code
A57
Primary Material Application ISO Code
K
Clearance Angle
11 Degrees
Included Angle
90 Degrees
Material - Machining
Carbide
ANSI Code
SPJW1204EDR WAK15
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
1204
Insert Thickness
0.187"
Thickness
0.187 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.