Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886294
  • Zoro # G7935627

product price: 
$
34.99
/ea
Sold in multiples of 10 for $349.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
160612
Insert Material
Carbide
Corner Radius
1.20mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886294
Zoro #
G7935627
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Mounting Style
Screw Held
Grade
WKP35S
For Use With
Xtra·Tec Milling Cutter
Hardened (H) Compatibility
No
Insert Application
Medium
Super Alloy (S) Compatibility
No
Coating
CVD
Cutting Direction
Right Hand
ANSI Number
ADMT160612R-F56 WKP35S
Rake
Positive
Inscribed Circle
0.425 in
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
ISO Number
ADMT160612R-F56 WKP35S
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Hole Type
Countersink Hole
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP35S
ANSI Code
ADMT160612R-F56 WKP35S
Chip-Breaker Code
F56
Insert Holding Type
Screw Held
Cutting Application
Medium
Measurement System
Metric
Material - Machining
Carbide
Wiper Insert
Yes
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Included Angle
85 Degrees
Shape
Parallelogram
Clearance Angle
15 Degrees
Coating Process
CVD
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
160612
Corner Radius
1.20mm
Nose Radius
0.047"
Insert Thickness
0.242"
Width
10.80mm
Thickness
0.242 in
Cutting Edge Length
17.50mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADMT160612R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.