Parallelogram ADMT Carbide

  • Mfr # 5886297
  • Zoro # G8028964
product price: 
$
33.89
/ea
Sold in multiples of 10 for $338.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
160620
Insert Material
Carbide
Corner Radius
2.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886297
Zoro #
G8028964
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Hardened (H) Compatibility
No
Inscribed Circle
0.425 in
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Application
Medium
Stainless (M) Compatibility
No
Grade
WKP35S
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
ANSI Number
ADMT160620R-F56 WKP35S
Coating
CVD
Rake
Positive
No. of Edges
2
Cast Iron (K) Compatibility
Yes
For Use With
Xtra·Tec Milling Cutter
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
ISO Number
ADMT160620R-F56 WKP35S
Cutting Application
Medium
ANSI Code
ADMT160620R-F56 WKP35S
Included Angle
85 Degrees
Hole Type
Countersink Hole
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Number of Cutting Edges
2
Wiper Insert
Yes
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Measurement System
Metric
Shape
Parallelogram
Primary Material Application ISO Code
K, P
Chip-Breaker Code
F56
Insert Holding Type
Screw Held
Manufacturer Grade
WKP35S
Clearance Angle
15 Degrees
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
160620
Corner Radius
2.00mm
Nose Radius
0.079"
Insert Thickness
0.242"
Cutting Edge Length
17.50mm
Width
10.80mm
Thickness
0.242 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADMT160620R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews