Shop WALTER

Diamond ZDGT Carbide

  • Mfr # 5004881
  • Zoro # G7812262

product price: 
$
31.19
/ea
Sold in multiples of 10 for $311.90

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
150416
Insert Material
Carbide
Corner Radius
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004881
Zoro #
G7812262
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Walter M2131/M2331 Ramping Milling Cutter
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Hardened (H) Compatibility
No
Chip-Breaker
Yes
ANSI Number
ZDGT150416R-K85 WK10
Insert Application
Finishing
Mounting Style
Screw Held
No. of Edges
2
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N)
Grade
WK10
Rake
Positive
Inscribed Circle
0.5910 in
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Finish - Machining
Bright (Uncoated)
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Measurement System
Metric
Material - Machining
Carbide
Cutting Application
Finishing
Secondary Material Application
Cast Iron, Steel
ANSI Code
ZDGT150416R-K85 WK10
Insert Holding Type
Screw Held
Secondary Material Application ISO Code
K, P
Wiper Insert
Yes
Manufacturer Grade
WK10
Chip-Breaker Code
K85
Hole Type
Countersink Hole
ISO Number
ZDGT150416R-K85 WK10
Primary Material Application ISO Code
N
Shape
Z
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
150416
Corner Radius
1/16 in
Insert Thickness
0.187"
Nose Radius
0.063"
Thickness
0.187 in
Cutting Edge Length
16.20mm
Width
10.50mm

Description

Diamond Milling Insert, Inscribed Circle 0.5910 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.