Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886300
  • Zoro # G8095141

product price: 
$
30.15
/ea
Sold in multiples of 10 for $301.50

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
160630
Insert Material
Carbide
Corner Radius
3.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886300
Zoro #
G8095141
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Inscribed Circle
0.425 in
No. of Edges
2
Cutting Direction
Left Hand
Mounting Style
Screw Held
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Application
Medium
ANSI Number
ADMT160630L-F56 WKP35S
Grade
WKP35S
Hardened (H) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Chip-Breaker
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Rake
Positive
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
ISO Number
ADMT160630L-F56 WKP35S
Insert Holding Type
Screw Held
Shape
Parallelogram
For Toolholder
F4042.B, F4042.T, F4238.B, F4238.H, F4238.N, F4238.S, F4238.T, FR/L726, FR719M
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Number of Cutting Edges
2
Cutting Application
Medium
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Included Angle
85 Degrees
Manufacturer Grade
WKP35S
Wiper Insert
Yes
Clearance Angle
15 Degrees
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
F56
Measurement System
Metric
Hole Type
Countersink Hole
Coating Process
CVD
ANSI Code
ADMT160630L-F56 WKP35S
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
160630
Corner Radius
3.00mm
Insert Thickness
0.242"
Nose Radius
0.118"
Thickness
0.242 in
Cutting Edge Length
17.50mm
Width
10.80mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADMT160630L-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.