Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886306
  • Zoro # G7883671

product price: 
$
32.39
/ea
Sold in multiples of 10 for $323.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
160660
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886306
Zoro #
G7883671
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Grade
WKP35S
Inscribed Circle
0.425 in
No. of Edges
2
For Use With
Xtra·Tec Milling Cutter
ANSI Number
ADMT160660R-F56 WKP35S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
CVD
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Insert Application
Medium
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Rake
Positive
ISO Number
ADMT160660R-F56 WKP35S
Cutting Application
Medium
ANSI Code
ADMT160660R-F56 WKP35S
Chip-Breaker Code
F56
Coating Process
CVD
Insert Holding Type
Screw Held
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Manufacturer Grade
WKP35S
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Hole Type
Countersink Hole
Measurement System
Metric
Shape
Parallelogram
Included Angle
85 Degrees
Material - Machining
Carbide
Clearance Angle
15 Degrees
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
160660
Corner Radius
6.00mm
Insert Thickness
0.242"
Nose Radius
0.236"
Thickness
0.242 in
Width
10.80mm
Cutting Edge Length
17.50mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADMT160660R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.