Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 6068632
  • Zoro # G8233172

product price: 
$
25.29
/ea
Sold in multiples of 10 for $252.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
80304
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6068632
Zoro #
G8233172
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Chip-Breaker
Yes
Rake
Positive
Grade
WKP25S
Cast Iron (K) Compatibility
Yes
For Use With
Xtra·Tec Milling Cutter
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
No. of Edges
2
Coating
CVD
Mounting Style
Screw Held
ANSI Number
ADMT080304R-D56 WKP25S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Insert Application
Medium
Inscribed Circle
0.266 in
ISO Number
ADMT080304R-D56 WKP25S
Manufacturer Grade
WKP25S
Measurement System
Metric
Wiper Insert
Yes
Clearance Angle
15 Degrees
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Hole Type
Countersink Hole
Primary Material Application
Cast Iron, Steel
Cutting Application
Medium
Included Angle
85 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Feed Type
High
Insert Holding Type
Screw Held
Shape
Parallelogram
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
D56
Primary Material Application ISO Code
K, P
Coating Process
CVD
ANSI Code
ADMT080304R-D56 WKP25S
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
80304
Corner Radius
0.40mm
Insert Thickness
0.132"
Nose Radius
0.016"
Width
6.75mm
Thickness
0.132 in
Cutting Edge Length
9.52mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADMT080304R-D56 WKP25S, D56, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.