Parallelogram ADKT Carbide

  • Mfr # 5881324
  • Zoro # G7911906
product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Style
ADKT
Insert Shape
Parallelogram
Insert Size
10T3
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5881324
Zoro #
G7911906
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADKT
Insert Shape
Parallelogram
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Rake
Positive
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
ADKT10T3PER-F56 WKP35S
Inscribed Circle
0.285 in
Coating
CVD
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
No
Insert Application
Medium
Chip-Breaker
Yes
Grade
WKP35S
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Xtra·Tec Milling Cutter
ISO Number
ADKT10T3PER-F56 WKP35S
Included Angle
85 Degrees
ANSI Code
ADKT10T3PER-F56 WKP35S
Manufacturer Grade
WKP35S
Clearance Angle
15 Degrees
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Insert Holding Type
Screw Held
Hole Type
Countersink Hole
Wiper Insert
Yes
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Chip-Breaker Code
F56
Shape
Parallelogram
Coating Process
CVD
Primary Material Application ISO Code
K, P
Cutting Application
Medium
Finish - Machining
TiCN+Al2O3+TiCN
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
10T3
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.150"
Width
7.25mm
Cutting Edge Length
11.30mm
Thickness
0.150 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.285 in, Positive, ADKT10T3PER-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews