Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 6068635
  • Zoro # G7914103

product price: 
$
25.29
/ea
Sold in multiples of 10 for $252.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
80304
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6068635
Zoro #
G7914103
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
No. of Edges
2
ANSI Number
ADMT080304R-F56 WKP25S
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Stainless (M) Compatibility
No
Rake
Positive
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Grade
WKP25S
Mounting Style
Screw Held
Inscribed Circle
0.266 in
For Use With
Xtra·Tec Milling Cutter
Cutting Direction
Right Hand
Insert Application
Medium
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
ADMT080304R-F56 WKP25S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Number of Cutting Edges
2
Material - Machining
Carbide
ANSI Code
ADMT080304R-F56 WKP25S
Clearance Angle
15 Degrees
Shape
Parallelogram
Hole Type
Countersink Hole
Insert Holding Type
Screw Held
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron, Steel
Wiper Insert
Yes
Coating Process
CVD
Cutting Application
Medium
Measurement System
Metric
Manufacturer Grade
WKP25S
Included Angle
85 Degrees
Primary Material Application ISO Code
K, P
Chip-Breaker Code
F56
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
80304
Corner Radius
0.40mm
Nose Radius
0.016"
Insert Thickness
0.132"
Cutting Edge Length
9.52mm
Thickness
0.132 in
Width
6.75mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.266 in, Positive, ADMT080304R-F56 WKP25S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.